Apply to be a TradeMaster!
Main product image of Reiss 1 Light Modern Farmhouse Polished Chrome Vanity Light
Magnifying glass
Hover image to zoom

Reiss 1 Light Modern Farmhouse Polished Chrome Vanity Light

SKU:
P300413-015
Rating:
(0)
Q&A:
(0)
Reiss 1 Light Modern Farmhouse Polished Chrome Vanity Light
Magnifying glass
Hover image to zoom
$75.46 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
100 Watts
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
Polished Chrome
Product Highlight: Energy Star Rated
No

Description

–
Bring a refreshed sense of style to the bath with Reiss. A polished concentric band accents a simple white glass shade, bringing an elegant appeal to the modern design. The vanity light's polished design brings balance and sophistication to modern farmhouse and contemporary settings.
  • A sleek band accent adds a fresh sense of style to modern farmhouse and contemporary settings
  • The light's sophisticated frame complements the soft etched glass shade, bringing a modern appeal to bathrooms
  • The light is finished" bright polished chrome, accenting the light's polished design
  • A cylindrical etched glass shade delivers glowing illumination, offering the ideal amount of task lighting
  • This versatile fixture can be mounted with shades facing up or down
  • Measures" length by 7.87" height, extends 5.75"
  • Use (1) 100-Watt maximum medium base bulb, or LED equivalent, that is sold separately and dimmable when used" conjunction with a dimmable bulb
  • Certifications: cULus Damp Location listed, fixture can be used" rooms such as bathrooms, powder rooms or covered outdoor rooms where moisture may be present
  • Warranty: Our 1-Year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Includes installation instructions and mounting hardware for a quick, easy installation

Specs

–
Wattage:

100

Lamp Type:

A19

Warranty:

1 Year

Color:

Polished Chrome

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy