Apply to be a TradeMaster!
Main product image of 2 Light 9-1/2" Close-to-Ceiling
Magnifying glass
Hover image to zoom

2 Light 9-1/2" Close-to-Ceiling

SKU:
P3410-30
Rating:
(0)
Q&A:
(0)
2 Light 9-1/2" Close-to-Ceiling
Magnifying glass
Hover image to zoom
$36.30 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Wattage
60 Watts

Description

–
A traditional two-light close-to-ceiling fixture featuring a White glass bowl and a White finish. The fixture is ideal" a bathroom setting or hall/foyer.
  • This flush mount light fixture is ideal for any hallway, stairwell, entryway, pantry, kitchen, or sitting room
  • Features a simple metal frame" a white finish
  • White glass bowl fits on the frame for a soft glow of light
  • Measures: 9.5" x 9.5" x 5.25"
  • Uses two medium base 60 W max (sold seperately)
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Installation instructions and mounting hardware are included

Specs

–
Color:

White

Lamp Type:

A19

Energy Star Rated:

No

Warranty:

1 Year

Wattage:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy