Apply to be a TradeMaster!
Main product image of Replay 2 Light 14" Flush Mount
Magnifying glass
Hover image to zoom

Replay 2 Light 14" Flush Mount

SKU:
P3423-09
Rating:
(0)
Q&A:
(0)
Replay 2 Light 14" Flush Mount
Magnifying glass
Hover image to zoom
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
Brushed Nickel
Product Highlight: Wattage
60 Watts
Product Highlight: Energy Star Rated
No

Description

–
The two-light Replay flush mount features a linear form that provides a pleasingly elegant accent to your home. A sleek, metallic finish is complemented by white glass diffusers for a clean, modern silhouette. Brushed Nickel finish.
  • Smooth forms and linear details
  • Pleasingly elegant frame
  • Simplified modern look
  • Etched glass shade
  • Brushed Nickel finish.

Specs

–
Warranty:

1 Year

Color:

Brushed Nickel

Wattage:

60

Lamp Type:

A19

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy