Apply to be a TradeMaster!
Main product image of Replay 2 Light 14" Flush Mount
Magnifying glass
Hover image to zoom

Replay 2 Light 14" Flush Mount

SKU:
P3423-104
Rating:
(0)
Q&A:
(0)
Replay 2 Light 14" Flush Mount
Magnifying glass
Hover image to zoom
$89.99 each
Out of Stock
Out of Stock
Get it Tue, Nov 3 - Tue, Nov 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
60 Watts
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
Polished Nickel

Description

–
Two-light flush mount from the Replay Collection, smooth forms, linear details and a pleasingly elegant frame enhance a simplified modern look. Polished Nickel finish.
  • This flush mount light fixture from the Replay Collection is ideal for any hallway, stairwell, entryway, closet, pantry, kitchen, or sitting room
  • Its sleek styling is perfect for modern and transitional style settings
  • Elegant etched bowl with painted white inside pairs with a polished nickel finish
  • Damp location listed for a variety of locations
  • Measures: 14" x 14" x 5.75"
  • Uses two medium base 60 W max bulbs (sold separately)
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Installation instructions and mounting hardware are included

Specs

–
Wattage:

60

Energy Star Rated:

No

Warranty:

1 Year

Color:

Polished Nickel

Lamp Type:

A19

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy