Apply to be a TradeMaster!
Main product image of 2 Light 13-1/4" Semi-Flush
Magnifying glass
Hover image to zoom

2 Light 13-1/4" Semi-Flush

SKU:
P3460-09
Rating:
(0)
Q&A:
(0)
2 Light 13-1/4" Semi-Flush
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Wattage
60 Watts
Product Highlight: Color
Brushed Nickel

Description

–
Two-light 13-1/4" semi-flush with swirled alabaster glass and scroll arms. Perfect" entry ways, kitchen islands, closets and hallways. Brushed Nickel finish.
  • This semi-flush mount light fixture is ideal for any hallway, stairwell, entryway, pantry, kitchen, or sitting room
  • Features a modern banded metal frame, scrolled arms and knob" brushed nickel
  • Alabaster glass bowl gives a soft glow of light
  • Measures: 13.25" x 13.25" x 13.625"
  • Uses two medium base style bulbs 60 W max (sold separately)
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Installation instructions and mounting hardware are included
  • 60 W
  • two

Specs

–
Energy Star Rated:

No

Lamp Type:

A19

Warranty:

1 Year

Wattage:

60

Color:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy