Apply to be a TradeMaster!
Main product image of Debut 3 Light Semi-Flush Convertible
Magnifying glass
Hover image to zoom

Debut 3 Light Semi-Flush Convertible

SKU:
P350036-143
Rating:
(0)
Q&A:
(0)
Debut 3 Light Semi-Flush Convertible
Magnifying glass
Hover image to zoom
$283.36 each
Out of Stock
Out of Stock
Get it Tue, Nov 3 - Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
Graphite
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
60 Watts

Description

–
A new category of vintage modern fixtures takes center stage with this semi-flush, convertible fixture from one of our Design Series collections. Delicate details" a Graphite finish, create statement making focal pieces for a variety of interiors. Debut provides a fitting stage to feature nostalgic, vintage lamps. Glass accessory shades available" clear or frosted seeded finishes.
  • Graphite finish
  • A uniquely vintage modern feel
  • Delicate details with a warm finish
  • Makes a great statement piece for a variety of interiors
  • Glass accessory shades" clear (P860003-001) or frosted (P860002-001) seeded finishes are available
  • Chain & ceiling mounts both included.

Specs

–
Warranty:

1 Year

Color:

Graphite

Energy Star Rated:

No

Wattage:

60

Lamp Type:

A19

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy