Shop Resideo Sale
Main product image of Briarwood 2 Light Textured and Cerused Black Farmhouse Style Flush Mount Ceiling Light
Magnifying glass
Hover image to zoom

Briarwood 2 Light Textured and Cerused Black Farmhouse Style Flush Mount Ceiling Light

SKU:
P350039-031
Rating:
(0)
Q&A:
(0)
Briarwood 2 Light Textured and Cerused Black Farmhouse Style Flush Mount Ceiling Light
Magnifying glass
Hover image to zoom
$86.92 each
Out of Stock
Out of Stock
Get it Tue, Dec 1 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
Textured Black
Product Highlight: Wattage
60 Watts

Description

–
Create a cozy home with the Briarwood Collection 2-Light Ceruse Black Farmhouse Flush Mount Ceiling Light. Light sources exude a comforting country glow as they peek through the classic X-brace design reminiscent of country barn doors and rustic farmhouse gates. A faux-wood frame coated" a rustic ceruse black finish accented by a black plate on top of the structure infuses the ceiling light with charming country character.
  • Application: Ideal for any hallway, stairwell, entryway, closet, pantry, kitchen, or sitting room
  • Style: Perfect for coastal or farmhouse style settings
  • Finish: A faux-wood frame coated" a rustic ceruse black finish accented by a black plate on top of the structure infuses the ceiling light with charming country character
  • Materials: Constructed from steel to ensure a long product lifespan
  • Glass: Light sources exude a comforting country glow as they peek through the classic X-brace design reminiscent of country barn doors and rustic farmhouse gates
  • Bulbs: For ideal illumination, use 2 medium base bulbs that are sold separately (60w max - LED/CFL/incandescent). Compatible with dimmable bulbs
  • Dimensions: Measures 12" width by 6" height
  • Certifications: cCSAus damp location listed
  • Pairs With: Pairs with Progress Lighting fixtures from the Durrell and Hemsworth collections
  • Warranty: Our 1-Year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support. Make your purchase today to breathe new life into your lighting design!

Specs

–
Lamp Type:

A19

Energy Star Rated:

No

Warranty:

1 Year

Color:

Textured Black

Wattage:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy