Apply to be a TradeMaster!
Main product image of 1 Light 11" LED Flush Mount
Magnifying glass
Hover image to zoom

1 Light 11" LED Flush Mount

SKU:
P350053-009-30
Rating:
(0)
Q&A:
(0)
1 Light 11" LED Flush Mount
Magnifying glass
Hover image to zoom
$101.02 each
In Stock
In Stock
Get 3 Tue, Aug 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
5 Year Warranty
Product Highlight: Energy Star Rated
Yes
Product Highlight: Wattage
17 Watts
Product Highlight: Color
Brushed Nickel

Description

One-light 11" LED Flush Mount series featuring an etched glass shade" a Brushed Nickel finish. Fixtures are dimmable to 10 percent with Triac or ELV dimmers.
  • Brushed Nickel finish
  • 120V AC replaceable module
  • Dimmable to 10% with Triac or ELV dimmers
  • 3000k color temperature, 90+ CRI
  • TM-21 60,000 hour life
  • Meets California Title 24 - JA8 - 2016
  • 1452 lumens 83 lumens/watt (source).

Specs

Warranty:

5 Year

Energy Star Rated:

Yes

Wattage:

17

Color:

Brushed Nickel

Lamp Type:

LED

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy