Apply to be a TradeMaster!
Main product image of Laird 13" Semi-Flush Convertible
Magnifying glass
Hover image to zoom

Laird 13" Semi-Flush Convertible

SKU:
P350057-009
Rating:
(0)
Q&A:
(0)
Laird 13" Semi-Flush Convertible
Magnifying glass
Hover image to zoom
$95.18 each
Out of Stock
Out of Stock
Get it Tue, Nov 3 - Tue, Nov 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
100 Watts
Product Highlight: Energy Star Rated
No
Product Highlight: Color
Brushed Nickel
Product Highlight: Warranty
1 Year Warranty

Description

–
The Laird collection provides a contemporary complement to casual interiors popular" today's homes. Glass shades add distinction and provide pleasing illumination to any room, while scrolling arms create an airy effect. Semi-flush/convertible fixture" an Brushed Nickel finish.
  • Semi-flush fixture convertible to hanging pendant with included hardware and instructions
  • Provides a contemporary complement to casual interiors popular" today's homes
  • Features Brushed Nickel finish
  • Etched glass shade adds distinction and provide pleasing illumination
  • Uses two 100-watt max. medium base bulbs (sold separately)
  • Scrolling arms create an airy effect
  • Suitable for walk-in closets and dressing rooms
  • Ideal for transitional design styles
  • Shop the complete Laird collection for a coordinated look throughout your entire home or mix and match with other complementary styles for a more curated decor.

Specs

–
Wattage:

100

Energy Star Rated:

No

Color:

Brushed Nickel

Lamp Type:

A19

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy