Apply to be a TradeMaster!
Main product image of Apogee 15" LED Flush Mount
Magnifying glass
Hover image to zoom

Apogee 15" LED Flush Mount

SKU:
P350070-009-30
Rating:
(0)
Q&A:
(0)
Apogee 15" LED Flush Mount
Magnifying glass
Hover image to zoom
$180.13 each
In Stock
In Stock
Get 1 Tue, Aug 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Energy Star Rated
Yes
Product Highlight: Wattage
28.3 Watts
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Color
Brushed Nickel

Description

Designed for both commercial and residential interiors, Apogee is an energy efficient, high performance LED fixture. All fixtures feature 120-277V input with 0-10V compatible dimming. Etched glass shade provides an even and pleasing light effect. Apogee is 3000K, 90+ CRI and meets California Title 24 - JA8 - 2016 standards and is ENERGY STAR rated and damp location listed. The Apogee Collection 15" LED Flush Mount is complimented by a Brushed Nickel finish.
  • Commercial-grade construction and performance
  • Features Brushed Nickel finish
  • Etched glass shade provides an even and pleasing light effect
  • Features 28.3-watt integrated LED to deliver energy savings and reduce long-term maintenance costs
  • 120-277V operation, 0-10V compatible dimming
  • 3000K color temperature, 90CRI
  • 1660 lm, 59.5 Lum/Watt. (delivered)
  • ENERGY STAR certified
  • California JA8 certified.

Specs

Energy Star Rated:

Yes

Wattage:

28.3

Warranty:

5 Year

Color:

Brushed Nickel

Lamp Type:

Module

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy