Apply to be a TradeMaster!
Main product image of Gather 12-7/8" Semi-Flush/Convertible
Magnifying glass
Hover image to zoom

Gather 12-7/8" Semi-Flush/Convertible

SKU:
P350088-009-30
Rating:
(0)
Q&A:
(0)
Gather 12-7/8" Semi-Flush/Convertible
Magnifying glass
Hover image to zoom
$169.99 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
17 Watts
Product Highlight: Color
Brushed Nickel
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Energy Star Rated
Yes

Description

–
Simplified frame with updated styling and elegant etched glass shades. This semi flush fixture is convertible to a hanging fixture. Perfect for foyers, hall, bedrooms and closets. This fixture is LED for energy savings. It has 1276 lumens (source) with a 3000K color temperature. Complimented by a Brushed Nickel finish.
  • Design highlights smart simplicity to complement today's home
  • One light semi flush convertible
  • Popular Brushed Nickel finish
  • Etched glass shades add distinction
  • Features 17-watt integrated LED to deliver energy savings and reduce long-term maintenance costs
  • 1276 lumens, 73 lumens per watt (source)
  • 3000K color temperature, 90CRI
  • ENERGY STAR certified
  • California JA8 certified.

Specs

–
Lamp Type:

Module

Wattage:

17

Color:

Brushed Nickel

Warranty:

5 Year

Energy Star Rated:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy