Apply to be a TradeMaster!
Main product image of Kempsey 3 Light Semi-Flush Convertible
Magnifying glass
Hover image to zoom

Kempsey 3 Light Semi-Flush Convertible

SKU:
P350110-020
Rating:
(0)
Q&A:
(0)
Kempsey 3 Light Semi-Flush Convertible
Magnifying glass
Hover image to zoom
$350.41 each
Out of Stock
Out of Stock
Get it Tue, Sep 8 - Tue, Sep 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
1 Year Warranty
Product Highlight: Wattage
60 Watts
Product Highlight: Color
Antique Bronze
Product Highlight: Energy Star Rated
No

Description

Overcome design paralysis with the uncomplicated classic Kempsey three-light, semi-flush convertible. Antique Bronze arms capture a textured Harvest Linen shade for an aesthetically-pleasing design. The minimalist design is fitting for illuminating an often-used dining table or kitchen island" a transitional or farmhouse interior.
  • Perfect as a statement ceiling fixture or as a pendant hanging" multiples of two or more over a dining table or kitchen island
  • Updated classic styling is ideal for transitional and farmhouse interiors
  • Three-light, semi-flush convertible with a curved-corner metal frame capturing the textured linen shade within its arms
  • Textured linen shade glows from the inside out
  • Finished" Antique Bronze with a warm, Harvest Linen shade
  • The diffuser elegantly hides the lightbulbs while providing soft, comfortable light
  • Uses three 60-watt max medium base bulbs, or the LED equivalents, that are sold separately
  • Hanging and ceiling mount hardware are included
  • Measures 21-3/4" diameter X 11" height, overall height with stem 76 in, wire 120"
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality

Specs

Warranty:

1 Year

Wattage:

60

Color:

Antique Bronze

Energy Star Rated:

No

Lamp Type:

A19

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy