Apply to be a TradeMaster!
Main product image of Inspire 13" 2 Light Semi-Flush
Magnifying glass
Hover image to zoom

Inspire 13" 2 Light Semi-Flush

SKU:
P350129-009
Rating:
(0)
Q&A:
(0)
Inspire 13" 2 Light Semi-Flush
Magnifying glass
Hover image to zoom
$99.99 each
In Stock
In Stock
Get 20 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Wattage
75 Watts
Product Highlight: Color
Brushed Nickel

Description

–
Harkening back to a simpler time, the Inspire Collection freshens traditional forms with flowing lines. The two-light semi-flush fixture features an etched glass diffuser with a summer linen shade finished with Brushed Nickel details. This fixture is suitable for a variety of design styles, including Modern, Traditional and Farmhouse and the simple design is a perfect complement to a variety of fixture collections.
  • Gives a dash of flair to the standard ceiling light
  • Summer Linen shade with an etched glass diffuser gives a beautiful glow of light
  • This two-light semi flush are natural choices for bathrooms, closets, hallways, and small rooms
  • Fits seamlessly within Modern, Traditional and Farmhouse interiors
  • Silky Brushed Nickel finish
  • Measured 13in diameter x 10 1/8in ht
  • Uses two 75-watt max. medium base bulbs or LED equivalent (sold separately)
  • UL Safety listed for use" damp locations
  • Compatible with standard wall dimmer
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Includes installation instructions and mounting hardware
  • Coordinating fixtures available

Specs

–
Energy Star Rated:

No

Warranty:

1 Year

Lamp Type:

A19

Wattage:

75

Color:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy