Shop Resideo Sale
Main product image of Inspire LED 13" LED Flush Mount
Magnifying glass
Hover image to zoom

Inspire LED 13" LED Flush Mount

SKU:
P350135-009-30
Rating:
(0)
Q&A:
(0)
Inspire LED 13" LED Flush Mount
Magnifying glass
Hover image to zoom
$109.99 each
Out of Stock
Out of Stock
Get it Tue, Dec 1 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
17 Watts
Product Highlight: Energy Star Rated
Yes
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Color
Brushed Nickel

Description

–
Harkening back to a simpler time, the Inspire Collection freshens traditional forms with flowing lines. The LED flush mount fixture features an etched glass diffuser with a summer linen shade finished with Brushed Nickel details. This fixture is suitable for a variety of design styles, including Modern, Traditional and Farmhouse and the simple design is a perfect complement to a variety of fixture collections.
  • This flush mount light fixture from the Inspire Collection is ideal for any hallway, stairwell, entryway, pantry, kitchen, or sitting room
  • Fits seamlessly within Modern, Traditional and Farmhouse interiors
  • Off-white linen shade adds extra texture that complements the simple design of the fixture
  • Measured 13in diameter x 6in ht
  • Contains one 17W LED Module
  • 1,452 lumens 83 lumens/watt (source), 3000K color temperature, 90+ CRI
  • CSA Safety listed for use" damp locations
  • Compatible with many ELV dimmers
  • Installation instructions and mounting hardware are included

Specs

–
Wattage:

17

Energy Star Rated:

Yes

Warranty:

5 Year

Color:

Brushed Nickel

Lamp Type:

Module

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy