Apply to be a TradeMaster!
Main product image of Laird 3 Light Semi-Flush Convertible
Magnifying glass
Hover image to zoom

Laird 3 Light Semi-Flush Convertible

SKU:
P350136-009
Rating:
(0)
Q&A:
(0)
Laird 3 Light Semi-Flush Convertible
Magnifying glass
Hover image to zoom
$137.84 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
100 Watts
Product Highlight: Energy Star Rated
No
Product Highlight: Color
Brushed Nickel
Product Highlight: Warranty
1 Year Warranty

Description

–

The three-light semi-flush fixture that also can convert to a hanging fixture from the Laird collection provides a contemporary complement to casual interiors popular today's homes. Glass shade with scrolling arms add distinction and provide pleasing illumination to any room, creating an airy effect. Brushed Nickel finish.

  • Flaired arms and a jaunty finial inject personality into the standard ceiling light
  • Glass shades hang like a basket from this semi-flush fixture, which includes hanging and ceiling-mount hardware
  • Close-to-ceiling lights like this semi-flush convertible are natural choices for bedrooms, dens, hallways and other small rooms
  • They are good choices to brighten an entire room - ideal for ambient or general illumination
  • Perfect for Transitional interiors
  • Timeless Brushed Nickel Finish
  • Measures 15-5/8" diameter x 11-3/4" height
  • Uses three 100-watt max. medium base bulbs or LED equivalent (sold separately)
  • Compatible with standard wall dimmer
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality
  • Includes installation instructions and mounting hardware
  • Coordinating fixtures available

Specs

–
Lamp Type:

A19

Wattage:

100

Energy Star Rated:

No

Color:

Brushed Nickel

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy