Apply to be a TradeMaster!
Main product image of Inspire Brushed Nickel 3 Light 18" Semi-Flush Mount
Magnifying glass
Hover image to zoom

Inspire Brushed Nickel 3 Light 18" Semi-Flush Mount

SKU:
P350167-009
Rating:
(0)
Q&A:
(0)
Inspire Brushed Nickel 3 Light 18" Semi-Flush Mount
Magnifying glass
Hover image to zoom
$129.99 each
Out of Stock
Out of Stock
Get it Thu, Oct 15 - Thu, Oct 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brushed Nickel
Product Highlight: Wattage
60 Watts
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Energy Star Rated
No

Description

–
Harkening back to a simpler time, the Inspire Collection Brushed Nickel Three-Light Semi-Flush Mount's timeless demeanor is sure to become a favorite for generations. A round, summer linen shade with an etched glass diffuser steals the show and creates a beautiful muted glow. Understated metal accents complement the light fixture as it fosters a casual, friendly atmosphere.
  • A round, summer linen shade with an etched glass diffuser steals the show and creates a beautiful muted glow
  • Understated metal accents complement the light fixture as it fosters a casual, friendly atmosphere
  • Harkening back to a simpler time, the semi-flush mount's timeless demeanor is sure to become a favorite for generations
  • Ideal for any hall, foyer, stairways, or kitchen
  • Perfect for transitional, modern, and farmhouse settings
  • Measures 18" width by 11-1/2" height
  • Uses three medium base bulbs that are sold separately (60w max - LED or incandescent)
  • Able to be fully dimmable with dimmable bulbs
  • Includes installation instructions and mounting hardware
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality.

Specs

–
Color:

Brushed Nickel

Wattage:

60

Warranty:

1 Year

Energy Star Rated:

No

Lamp Type:

A19

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy