Apply to be a TradeMaster!
Main product image of Inspire 18" 3 Light Transitional Satin Brass Summer Linen Glass Semi-Flush Mount Light
Magnifying glass
Hover image to zoom

Inspire 18" 3 Light Transitional Satin Brass Summer Linen Glass Semi-Flush Mount Light

SKU:
P350167-012
Rating:
(0)
Q&A:
(0)
Inspire 18" 3 Light Transitional Satin Brass Summer Linen Glass Semi-Flush Mount Light
Magnifying glass
Hover image to zoom
$104.99 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
Satin Brass
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
60 Watts

Description

–
Harkening back to a simpler time, the Inspire Collection freshens traditional forms with flowing lines, an etched glass diffuser and simple fabric shade. Elegant and graceful, its classic silhouette is ideal for transitional, contemporary and modern farmhouse interiors.
  • Harkening back to a simpler time, the Inspire Collection freshens traditional forms with flowing lines, casting ideal illumination" foyers, entryways and hallways
  • Semi-flush design finished" warm satin brass is perfect for transitional, contemporary and modern farmhouse settings
  • An etched glass diffuser and simple fabric shade offer a welcoming glow
  • Off-white linen shade adds extra texture that complements the simple design of the fixture
  • Uses 3-60W medium base bulbs (incandescent, CFL or LED equivalent) sold separately
  • Fully dimmable when used with dimmable bulbs
  • Measures 18" diameter x 11.5" height
  • UL listed for damp locations
  • Includes installation instructions and mounting hardware
  • 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support

Specs

–
Lamp Type:

A19

Warranty:

1 Year

Color:

Satin Brass

Energy Star Rated:

No

Wattage:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy