Apply to be a TradeMaster!
Main product image of Ratio 3 Light 16" Semi-Flush Mount
Magnifying glass
Hover image to zoom

Ratio 3 Light 16" Semi-Flush Mount

SKU:
P3604-09
Rating:
(0)
Q&A:
(0)
Ratio 3 Light 16" Semi-Flush Mount
Magnifying glass
Hover image to zoom
$269.99 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
75 Watts
Product Highlight: Color
Brushed Nickel

Description

–

The three-light semi-flush offers a sleek metal frame that supports a low-slung shade to create Ratio's casual modern style. The frame's proportion to the white linen drum shade evokes a perfect ratio for lighting. Includes a polished glass exterior, etched glass interior diffuser that offers an elegant appeal and is easier to clean - offering both fashion and function. This fixture can be mounted as a semi-flush or used as a hanging pendant for a wide variety of applications. Brushed Nickel finish.

  • A sleek metal frame supports a low-slung shade
  • The frame's proportion to the white linen drum shade evokes a perfect ratio for lighting
  • Polished glass diffuser that offers an elegant appeal and is easier to clean
  • Offers both fashion and function with a casual modern style
  • Includes one 6", four 12" stems and 6 links of chain.

Specs

–
Warranty:

1 Year

Energy Star Rated:

No

Lamp Type:

A19

Wattage:

75

Color:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy