Apply to be a TradeMaster!
Main product image of 1 Light Glass Globe 6" Close-to-Ceiling
Magnifying glass
Hover image to zoom

1 Light Glass Globe 6" Close-to-Ceiling

SKU:
P3605-30
Rating:
(0)
Q&A:
(0)
1 Light Glass Globe 6" Close-to-Ceiling
Magnifying glass
Hover image to zoom
$20.36 each
In Stock
In Stock
Get 15 Tue, Aug 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
White
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
60 Watts

Description

Flush mount ceiling fixture with white glass globe. K.O for pull chain switch. Globe held" place with three thumb screws.
  • This flush mount light fixture is ideal for any hallway, stairwell, entryway, pantry, kitchen, or sitting room
  • Features a simple metal frame" a white finish
  • White glass globe gives off a soft glow
  • Three installed fitter screws retain the glass globe and a knockout for a pull chain switch (not included)
  • Damp Location Listed
  • Measures: 6" x 6" x 7.25"
  • Uses one medium base style bulbs 60 W max (sold separately)
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Installation instructions and mounting hardware are included

Specs

Warranty:

1 Year

Color:

White

Energy Star Rated:

No

Wattage:

60

Lamp Type:

A19

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy