Apply to be a TradeMaster!
Main product image of Weaver LED 1 Light 10" LED Flush Mount
Magnifying glass
Hover image to zoom

Weaver LED 1 Light 10" LED Flush Mount

SKU:
P3610-0930K9
Rating:
(0)
Q&A:
(0)
Weaver LED 1 Light 10" LED Flush Mount
Magnifying glass
Hover image to zoom
$147.79 each
In Stock
In Stock
Get 11 Thu, Jul 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
5 Year Warranty
Product Highlight: Wattage
17 Watts
Product Highlight: Energy Star Rated
Yes
Product Highlight: Color
Brushed Nickel

Description

One-light LED flush mount combines a linen drum shade with a linen glass diffuser. 120V AC replaceable LED module, 1,211 Lumens 71.2 lumens/watt per module (source), 3000K color temperature and 90+ CRI.
  • Linen drum shade
  • Linen glass diffuser
  • Replaceable LED module
  • Dimmable to 10% with many ELV dimmers
  • 1,211 lumens 71.2 lumens/watt per module (source)
  • 3000K color temperature, 90+ CRI.

Specs

Warranty:

5 Year

Wattage:

17

Lamp Type:

Module

Energy Star Rated:

Yes

Color:

Brushed Nickel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy