Shop Resideo Sale
Main product image of Portal 1 Light 13" LED Flush Mount
Magnifying glass
Hover image to zoom

Portal 1 Light 13" LED Flush Mount

SKU:
P3632-0930K9
Rating:
(0)
Q&A:
(0)
Portal 1 Light 13" LED Flush Mount
Magnifying glass
Hover image to zoom
$169.17 each
In Stock
In Stock
Get 72 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
29 Watts
Product Highlight: Energy Star Rated
Yes
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Color
Brushed Nickel

Description

–
Industrial style LED flush mount adorned with industrial-inspired accents and white acrylic diffuser. One-light 29W LED 3000K, 90+ CRI" a Brushed Nickel finish.
  • Industrial style inspired
  • White acrylic diffuser
  • Brushed Nickel finish
  • Dimmable to 10% with many ELV dimmers
  • 2,197 lumens 71.2 lumens/watt (source)
  • 3000K color temperature, 90+ CRI.

Specs

–
Wattage:

29

Energy Star Rated:

Yes

Warranty:

5 Year

Color:

Brushed Nickel

Lamp Type:

Module

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy