Apply to be a TradeMaster!
Main product image of Portal 1 Light 11" LED Flush Mount
Magnifying glass
Hover image to zoom

Portal 1 Light 11" LED Flush Mount

SKU:
P3658-0930K9
Rating:
(0)
Q&A:
(0)
Portal 1 Light 11" LED Flush Mount
Magnifying glass
Hover image to zoom
$139.39 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brushed Nickel
Product Highlight: Energy Star Rated
Yes
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Wattage
17 Watts

Description

–
One light 11 inch LED flush mount adorned with industrial-inspired accents and etched glass. Brushed Nickel finish.
  • Industrial style inspired
  • Etched glass
  • Energy Star
  • Dimmable to 10% with many ELV dimmers
  • 1,211 lumens 71.2 lumens/watt per module (source)
  • 3000K color temperature, 90+ CRI.

Specs

–
Color:

Brushed Nickel

Energy Star Rated:

Yes

Lamp Type:

Module

Warranty:

5 Year

Wattage:

17

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy