Apply to be a TradeMaster!
Main product image of 1 Light Alabaster Glass 11-1/2" Close-to-Ceiling
Magnifying glass
Hover image to zoom

1 Light Alabaster Glass 11-1/2" Close-to-Ceiling

SKU:
P3688-09
Rating:
(0)
Q&A:
(0)
1 Light Alabaster Glass 11-1/2" Close-to-Ceiling
Magnifying glass
Hover image to zoom
$59.03 each
In Stock
In Stock
Get 7 Mon, Aug 24
Order by 2PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Wattage
60 Watts
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
Brushed Nickel
Product Highlight: Energy Star Rated
No

Description

One-light 11-1/2 inch close-to-ceiling fixture with etched alabaster style glass bowl and Brushed Nickel finish. Twist on glass for easy relamping. This fixture is perfect for bedrooms, closets, pantries, hallways and many other areas of the home. The simple styling coordinates with many different looks throughout the home.
  • This flush mount light fixture is ideal for any hallway, stairwell, entryway, closet, pantry, kitchen, or sitting room
  • Features a modern banded metal frame with etched alabaster style glass
  • Twist on glass for easy relamping
  • Measures 11.5" dia. x 3.75" height
  • Uses one 60-watt max. medium base style bulbs (sold separately)
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Installation instructions and mounting hardware are included

Specs

Lamp Type:

A19

Wattage:

60

Warranty:

1 Year

Color:

Brushed Nickel

Energy Star Rated:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy