Apply to be a TradeMaster!
Main product image of Inspire 2 Light 13" Flush Mount
Magnifying glass
Hover image to zoom

Inspire 2 Light 13" Flush Mount

SKU:
P3713-09
Rating:
(0)
Q&A:
(0)
Inspire 2 Light 13" Flush Mount
Magnifying glass
Hover image to zoom
$53.88 each
In Stock
In Stock
Get 10 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Color
Brushed Nickel
Product Highlight: Wattage
60 Watts

Description

–
Harkening back to a simpler time, the Inspire Collection flush mount ceiling light freshens traditional forms with clean lines. The two-light brushed nickel semi- mount ceiling light features an etched glass diffuser with an off-white linen shade. This fixture is suitable for a variety of design styles, including transitional, traditional and farmhouse and the simple design is a perfect for a variety of locations throughout the home.
  • Ideal for a hallway, stairwell, entryway, pantry, kitchen, sitting room, bedroom or bathroom
  • Perfect for farmhouse, modern, traditional, or transitional style settings
  • Two-light flush mount ceiling light from the Inspire Collection
  • An off-white linen shade with an etched glass diffuser creates a beautiful glow of light
  • Metal accents are coated" a brushed nickel finish
  • Measures 13" width by 5.5" height
  • Use 2 medium base bulbs that are sold separately (75w max - LED/CFL/incandescent). Compatible with dimmable bulbs
  • UL Safety listed for use" damp locations.

Specs

–
Warranty:

1 Year

Energy Star Rated:

No

Lamp Type:

A19

Color:

Brushed Nickel

Wattage:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy