Apply to be a TradeMaster!
Main product image of Arden 2 Light 14" Semi-Flush Convertible
Magnifying glass
Hover image to zoom

Arden 2 Light 14" Semi-Flush Convertible

SKU:
P3720-09
Rating:
(0)
Q&A:
(0)
Arden 2 Light 14" Semi-Flush Convertible
Magnifying glass
Hover image to zoom
$130.01 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Color
Brushed Nickel
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Wattage
100 Watts

Description

–
The two-light semi-flush convertible fixture from the Arden collection offers a comfortable silhouette that is both rustic and modern. The summer linen shades with etched glass diffuser coordinates with many other Progress Lighting styles like Cherish. This fixture can be mounted as a semi-flush or chain hung. This transitional style fixture is finished" Brushed Nickel.
  • This semi-flush mount or hanging light fixture from the Arden Collection is ideal for any hallway, stairwell, entryway, closet, pantry, kitchen, or sitting room
  • Drum shade design is ideal for rustic, modern farmhouse and transitional settings
  • Summer linen shade with an etched glass diffuser for a soft glow of light
  • Semi-flush fixture is convertible to a hanging pendant with included hardware and instructions
  • Soft brushed nickel accents completement the drum shade
  • Measures: 14" x 14" x 11.375"
  • Uses two medium base style bulbs 100 W max (sold separately)
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Installation instructions and mounting hardware are included

Specs

–
Lamp Type:

A19

Energy Star Rated:

No

Color:

Brushed Nickel

Warranty:

1 Year

Wattage:

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy