Apply to be a TradeMaster!
Main product image of Arden 2 Light 14" Flush Mount
Magnifying glass
Hover image to zoom

Arden 2 Light 14" Flush Mount

SKU:
P3739-09
Rating:
(0)
Q&A:
(0)
Arden 2 Light 14" Flush Mount
Magnifying glass
Hover image to zoom
$104.64 each
Out of Stock
Out of Stock
Get it Tue, Sep 1 - Wed, Sep 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
60 Watts
Product Highlight: Color
Brushed Nickel
Product Highlight: Warranty
1 Year Warranty

Description

The two-light flush mount from the Arden collection offers a comfortable silhouette that is both rustic and modern. The summer linen shades with etched glass diffuser coordinates with many other Progress Lighting styles like Cherish. This transitional style fixture is finished" Brushed Nickel.
  • This flush mount light fixture from the Arden Collection is ideal for any hallway, stairwell, entryway, closet, pantry, kitchen, or sitting room
  • Drum shade design is ideal for rustic, modern farmhouse and transitional settings
  • Summer linen shade with an etched glass diffuser for a soft glow of light
  • Soft brushed nickel accents completement the drum shade
  • Measures: 14" x 14" x 6.625"
  • Uses two medium base style bulbs 60 W max (sold separately)
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Installation instructions and mounting hardware are included

Specs

Energy Star Rated:

No

Wattage:

60

Lamp Type:

A19

Color:

Brushed Nickel

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy