Apply to be a TradeMaster!
Main product image of Gather 2 Light 12-7/8" Semi-Flush Convertible
Magnifying glass
Hover image to zoom

Gather 2 Light 12-7/8" Semi-Flush Convertible

SKU:
P3748-09
Rating:
(0)
Q&A:
(0)
Gather 2 Light 12-7/8" Semi-Flush Convertible
Magnifying glass
Hover image to zoom
$99.99 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brushed Nickel
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Wattage
100 Watts

Description

–
Two-light semi-flush/convertible from Gather possesses a smart simplicity to complement today's home. Brushed Nickel metal arms descend downwards and curve sharply to prop white etched glass shades. Etched glass add distinction and provide pleasing illumination to your room. Coordinating fixtures from this collection let you decorate an entire home with confidence and style.
  • This semi-flush mount or hanging light fixture from the Gather Collection is ideal for any hallway, stairwell, entryway, pantry, kitchen, or sitting room
  • Perfect for modern and transitional style settings
  • White etched glass bowl with brushed nickel metal arms provide distinctive lighting
  • Semi-flush fixture is convertible to a hanging pendant with included hardware and instructions
  • Includes 6 Links of chain
  • Measures: 12.875" x 12.875" x 10.375"
  • Uses two medium base style bulbs 100 W max (sold separately)
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Installation instructions and mounting hardware are included

Specs

–
Color:

Brushed Nickel

Energy Star Rated:

No

Warranty:

1 Year

Lamp Type:

A19

Wattage:

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy