Apply to be a TradeMaster!
Main product image of Trinity 2 Light Foyer Pendant
Magnifying glass
Hover image to zoom

Trinity 2 Light Foyer Pendant

SKU:
P3806-09
Rating:
(0)
Q&A:
(0)
Trinity 2 Light Foyer Pendant
Magnifying glass
Hover image to zoom
$133.16 each
Out of Stock
Out of Stock
Get it Tue, Nov 3 - Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
60 Watts
Product Highlight: Energy Star Rated
No
Product Highlight: Color
Brushed Nickel
Product Highlight: Warranty
1 Year Warranty

Description

–
Two-light foyer fixture featuring soft angles, curving lines. Gracefully exotic, the Trinity Collection offers classic sophistication for transitional interiors. Sculptural forms of metal are enhanced by a classic finish. This transitional style can transform a room or your whole home with its charming versatility. Brushed Nickel finish.
  • Ideal for welcoming guests and visitors" a foyer or entryway, as well as" a dining room, breakfast nook or kitchen islands
  • An updated look on a classic style perfect for new traditional, transitional and modern farmhouse styles
  • Brushed nickel finish complements the oval cage that surrounds the light cluster
  • Includes 72" of chain for a variety of mounting lengths and can be used on a sloped ceiling
  • Measures: 12" x 12" x 18"
  • Uses two candelabra 60 W max bulbs (sold separately)
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Installation instructions and mounting hardware are included

Specs

–
Lamp Type:

B Lamp

Wattage:

60

Energy Star Rated:

No

Color:

Brushed Nickel

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy