Apply to be a TradeMaster!
Main product image of 2 Light Melon 13-1/4" Close-to-Ceiling
Magnifying glass
Hover image to zoom

2 Light Melon 13-1/4" Close-to-Ceiling

SKU:
P3817-20
Rating:
(0)
Q&A:
(0)
2 Light Melon 13-1/4" Close-to-Ceiling
Magnifying glass
Hover image to zoom
$41.76 each
Out of Stock
Out of Stock
Get it Tue, Sep 8 - Tue, Sep 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Antique Bronze
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Wattage
75 Watts
Product Highlight: Energy Star Rated
No

Description

Two-light close-to-ceiling with etched ribbed melon glass with center lock up" Antique Bronze finish.
  • This flush mount light fixture is ideal for any hallway, stairwell, entryway, pantry, kitchen, or sitting room
  • Features a modern banded metal frame and knob" antique bronze
  • Dome shaped etched ribbon melon glass gives off a soft glow
  • Damp Location Listed
  • Measures: 13.25" x 13.25" x 7"
  • Uses two medium base style bulbs 75 W max (sold separately)
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Installation instructions and mounting hardware are included

Specs

Lamp Type:

A19

Color:

Antique Bronze

Warranty:

1 Year

Wattage:

75

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy