Apply to be a TradeMaster!
Main product image of Equinox 4 Light Foyer Pendant
Magnifying glass
Hover image to zoom

Equinox 4 Light Foyer Pendant

SKU:
P3827-126
Rating:
(0)
Q&A:
(0)
Equinox 4 Light Foyer Pendant
Magnifying glass
Hover image to zoom
$376.26 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
60 Watts
Product Highlight: Color
Burnished Silver
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Warranty

Description

–
Inspired by ancient astronomy armillary spheres. This oversized oval fixture is part of the stunning Equinox collection. Interlocking rings pivot for an infinite variety of positions. Four-light foyer pendant" a Burnished Silver finish is ideal for linear installations over a farmhouse table, dining room setting or kitchen island.
  • Ideal for any dining room, kitchen, living room or foyer
  • Perfect for mid-century modern, transitional, modern, coastal, contemporary, and luxury settings
  • Inspired by astronomy the concentric rings pivot for an otherworldly demeanor
  • The smooth, stunning light bases and rings are coated" a burnished silver finish
  • Includes 72" of chain for a variety of mounting lengths and can be used on a sloped ceiling
  • Measures: 16" x 16" x 18.375"
  • Uses four candelabra style bulbs 60 W max (sold separately)
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Installation instructions and mounting hardware are included

Specs

–
Wattage:

60

Color:

Burnished Silver

Energy Star Rated:

No

Warranty:

1 Year

Lamp Type:

B10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy