Apply to be a TradeMaster!
Main product image of Joy 2 Light 13-1/4" Semi Flush
Magnifying glass
Hover image to zoom

Joy 2 Light 13-1/4" Semi Flush

SKU:
P3855-09
Rating:
(0)
Q&A:
(0)
Joy 2 Light 13-1/4" Semi Flush
Magnifying glass
Hover image to zoom
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brushed Nickel
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Wattage
100 Watts
Product Highlight: Energy Star Rated
No

Description

–
Two-light semi-flush with modern trumpet glass shades" a soft etched finish. This collection delivers a minimalist urban style and is finished" Brushed Nickel.
  • This flush mount light fixture is ideal for any hallway, stairwell, entryway, closet, pantry, kitchen, or sitting room
  • Perfect for new traditional and transitional style settings
  • Arcing forms of brushed nickel metal support etched white fluted glass shades for a soft glow of light
  • Damp location listed for a variety of locations
  • Measures: 13.3125" x 13.3125" x 9.5625"
  • Uses two medium base 100 W max bulbs (sold separately)
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Installation instructions and mounting hardware are included

Specs

–
Lamp Type:

A19

Color:

Brushed Nickel

Warranty:

1 Year

Wattage:

100

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy