Apply to be a TradeMaster!
Main product image of Bravo 3 Light Inverted Pendant
Magnifying glass
Hover image to zoom

Bravo 3 Light Inverted Pendant

SKU:
P3912-09
Rating:
(0)
Q&A:
(0)
Bravo 3 Light Inverted Pendant
Magnifying glass
Hover image to zoom
$195.50 each
In Stock
In Stock
Get 1 Fri, Oct 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
100 Watts
Product Highlight: Color
Brushed Nickel
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Energy Star Rated
No

Description

–
Three-light inverted pendant. A current, truly transitional style is achieved with Bravo's free-flowing arms that are gracefully suspended with fluted shaped glass.
  • The inverted pendant light from the Bravo Collection is ideal for any hallway, stairwell, entryway, kitchen, or sitting room
  • Perfect for modern and transitional style settings
  • Generously scaled white etched glass and streaming linear elements" a brushed nickel finish compose an relaxing ambiance
  • Includes 72" of chain for a variety of mounting lengths and can be used on a sloped ceiling
  • Measures: 21" x 21" x 23.5"
  • Uses three medium base style bulbs 100 W max (sold separately)
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Installation instructions and mounting hardware are included

Specs

–
Wattage:

100

Lamp Type:

A19

Color:

Brushed Nickel

Warranty:

1 Year

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy