Apply to be a TradeMaster!
Main product image of Gather 2 Light Foyer Pendant
Magnifying glass
Hover image to zoom

Gather 2 Light Foyer Pendant

SKU:
P3914-09
Rating:
(0)
Q&A:
(0)
Gather 2 Light Foyer Pendant
Magnifying glass
Hover image to zoom
$146.36 each
In Stock
In Stock
Get 1 Mon, Aug 24
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Wattage
100 Watts
Product Highlight: Color
Brushed Nickel
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Warranty

Description

Gather possesses a smart simplicity to complement today's home. This two-light inverted pendant contains etched glass shades which add distinction and provide pleasing illumination to your room. Featuring a glamorous Brushed Nickel finished frame, this collection allows you to decorate an entire home with confidence and style.
  • Ideal for welcoming guests and visitors" a foyer or entryway, as well as" dining room or traditional living room settings
  • Perfect for modern and transitional style settings
  • Gather foyer pendant provides a classic cage design with brushed nickel straps that surround a two light cluster
  • Includes 42" of chain for a variety of mounting lengths and can be used on a sloped ceiling
  • Measures: 15" x 15" x 20.625"
  • Uses two medium base style bulbs 100 W max (sold separately)
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Installation instructions and mounting hardware are included

Specs

Wattage:

100

Lamp Type:

A19

Color:

Brushed Nickel

Energy Star Rated:

No

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy