Apply to be a TradeMaster!
Main product image of 2 Light Dome Glass 13-1/4" Close-to-Ceiling
Magnifying glass
Hover image to zoom

2 Light Dome Glass 13-1/4" Close-to-Ceiling

SKU:
P3925-80
Rating:
(0)
Q&A:
(0)
2 Light Dome Glass 13-1/4" Close-to-Ceiling
Magnifying glass
Hover image to zoom
$44.16 each
In Stock
In Stock
Get 2 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Color
Forged Black
Product Highlight: Wattage
75 Watts

Description

–
Two-light flush mount with dome shaped alabaster glass, solid trim and decorative knobs. Center lock-up with matching finial. Forged Black finish.
  • This flush mount light fixture is ideal for any hallway, stairwell, entryway, pantry, kitchen, or sitting room
  • Features a modern banded metal frame and knob" forged black
  • Dome shaped alabaster glass gives off a soft glow
  • Damp location listed
  • Measures: 13.25" x 13.25" x 5.875"
  • Uses two medium base style bulbs 75 W max (sold separately)
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Installation instructions and mounting hardware are included

Specs

–
Warranty:

1 Year

Energy Star Rated:

No

Color:

Forged Black

Wattage:

75

Lamp Type:

A19

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy