Apply to be a TradeMaster!
Main product image of 2 Light Dome Glass 13-1/4" Semi Flush Convertible
Magnifying glass
Hover image to zoom

2 Light Dome Glass 13-1/4" Semi Flush Convertible

SKU:
P3927-09
Rating:
(0)
Q&A:
(0)
2 Light Dome Glass 13-1/4" Semi Flush Convertible
Magnifying glass
Hover image to zoom
$83.96 each
Out of Stock
Out of Stock
Get it Tue, Sep 8 - Tue, Sep 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Wattage
100 Watts
Product Highlight: Energy Star Rated
No
Product Highlight: Color
Brushed Nickel
Product Highlight: Warranty
1 Year Warranty

Description

Two-light semi-flush featuring dome shaped glass with solid trim and decorative knobs. Chain and ceiling mounts both included. Brushed Nickel finish.
  • This semi-flush mount or hanging light fixture from the Arden Collection is ideal for any hallway, stairwell, entryway, pantry, kitchen, or sitting room
  • Features a modern banded metal frame and knob" brushed nickel
  • Dome shaped alabaster glass gives off a soft glow
  • Semi-flush fixture is convertible to a hanging pendant with included hardware and instructions
  • Measures: 13.1875" x 13.1875" x 11.3125"
  • Uses two medium base style bulbs 100 W max (sold separately)
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Installation instructions and mounting hardware are included

Specs

Lamp Type:

A19

Wattage:

100

Energy Star Rated:

No

Color:

Brushed Nickel

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy