Shop Resideo Sale
Main product image of Gather 3 Light Foyer Pendant
Magnifying glass
Hover image to zoom

Gather 3 Light Foyer Pendant

SKU:
P3928-09
Rating:
(0)
Q&A:
(0)
Gather 3 Light Foyer Pendant
Magnifying glass
Hover image to zoom
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
60 Watts
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
Brushed Nickel
Product Highlight: Energy Star Rated
No

Description

–
Gather possesses a smart simplicity to complement today's home. This three-light foyer fixture contains both white and matching finish candle sleeves which add distinction and elegance to your room. Featuring a glamorous Brushed Nickel finished frame, this collection allows you to decorate an entire home with confidence and style.
  • Ideal for welcoming guests and visitors" a foyer or entryway, as well as" dining room or traditional living room settings
  • Perfect for modern and transitional style settings
  • Gather foyer pendant provides a classic cage design with brushed nickel straps that surround a three light cluster
  • Includes 42" of chain for a variety of mounting lengths and can be used on a sloped ceiling
  • Measures: 10" x 10" x 16"
  • Uses three candelabra style bulbs 60 W max (sold separately)
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Installation instructions and mounting hardware are included

Specs

–
Wattage:

60

Warranty:

1 Year

Color:

Brushed Nickel

Lamp Type:

B10

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy