Apply to be a TradeMaster!
Main product image of Appeal 3 Light 13" Flush Mount
Magnifying glass
Hover image to zoom

Appeal 3 Light 13" Flush Mount

SKU:
P3992-15
Rating:
(0)
Q&A:
(0)
Appeal 3 Light 13" Flush Mount
Magnifying glass
Hover image to zoom
$97.75 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Color
Polished Chrome
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Wattage
60 Watts

Description

–
With an elevated style, the three-light 13 inch flush mount appeals to current home decor trends. Soft contemporary design includes square etched opal glass. Damp location listed. Polished Chrome finish.
  • This flush mount light fixture is ideal for any hallway, stairwell, entryway, pantry, kitchen, or sitting room
  • Features a modern square metal frame with etched opal glass
  • Crisp polished chrome finish
  • Damp location listed
  • Measures: 13" x 13" x 5"
  • Uses three medium base style bulbs 60 W max (sold separately)
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Installation instructions and mounting hardware are included

Specs

–
Energy Star Rated:

No

Color:

Polished Chrome

Lamp Type:

A19

Warranty:

1 Year

Wattage:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy