Apply to be a TradeMaster!
Main product image of Laird 5 Light Antique Bronze Etched Glass Traditional Chandelier Light
Magnifying glass
Hover image to zoom

Laird 5 Light Antique Bronze Etched Glass Traditional Chandelier Light

SKU:
P400063-020
Rating:
(0)
Q&A:
(0)
Laird 5 Light Antique Bronze Etched Glass Traditional Chandelier Light
Magnifying glass
Hover image to zoom
$204.30 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Wattage
100 Watts
Product Highlight: Energy Star Rated
No
Product Highlight: Color
Antique Bronze

Description

–
The Laird collection provides a contemporary complement to casual interiors popular" today's homes. Glass shades add distinction and provide pleasing illumination to any room, while scrolling arms create an airy effect. Five-light chandelier" an Antique Bronze finish.
  • Provides a contemporary complement to casual interiors popular" today's homes
  • Ideal for transitional design styling
  • Shown" Antique Bronze finish
  • Glass shades add distinction and provide pleasing illumination
  • Scrolling arms create an airy effect
  • Uses five 100-watt max. medium base bulbs (sold separately)
  • Chandeliers have the ability to change the look of a room - try over a dining room table," a bath and vanity setting or other spaces that are" need of ambient illumination and decorative decor.

Specs

–
Warranty:

1 Year

Wattage:

100

Energy Star Rated:

No

Lamp Type:

A19

Color:

Antique Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy