Apply to be a TradeMaster!
Main product image of Evoke 5 Light Antique Bronze Clear Glass Luxe Chandelier Light
Magnifying glass
Hover image to zoom

Evoke 5 Light Antique Bronze Clear Glass Luxe Chandelier Light

SKU:
P400117-020
Rating:
(0)
Q&A:
(0)
Evoke 5 Light Antique Bronze Clear Glass Luxe Chandelier Light
Magnifying glass
Hover image to zoom
$680.76 each
Out of Stock
Out of Stock
Get it Wed, Nov 4 - Wed, Nov 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
Antique Bronze
Product Highlight: Wattage
60 Watts
Product Highlight: Energy Star Rated
No

Description

–
Mixed finishes, such as Antique Bronze with champagne accents are highlighted" new versions of the popular Evoke chandelier. This updated design features an oversized oval form with candelabra lights that complement a livable Luxe style, as well as Transitional and Mid-Century interiors.
  • Mixed metal finishes highlight popular dual toned home decor accents
  • Updated design features an oversized oval form with candelabra lights
  • Antique Bronze with champagne accents
  • Uses five 60-watt max. candelabra style bulbs including LED equivalent (sold separately
  • Complements a livable Luxe style, as well as Transitional and Mid-Century interiors
  • Ideal for welcoming guests and visitors" a foyer or entryway, as well as" luxe dining room or traditional living room settings
  • Can be displayed individually or" groupings of two or more for customized design statements.

Specs

–
Warranty:

1 Year

Color:

Antique Bronze

Lamp Type:

B10

Wattage:

60

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy