Apply to be a TradeMaster!
Main product image of Riley 5 Light Brushed Nickel Clear Glass New Traditional Chandelier Light
Magnifying glass
Hover image to zoom

Riley 5 Light Brushed Nickel Clear Glass New Traditional Chandelier Light

SKU:
P400209-009
Rating:
(0)
Q&A:
(0)
Riley 5 Light Brushed Nickel Clear Glass New Traditional Chandelier Light
Magnifying glass
Hover image to zoom
$339.13 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brushed Nickel
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Wattage
60 Watts

Description

–
Incorporate a sleek simplicity and natural beauty with the Riley Collection's Five-Light Brushed Nickel Chandelier. Clear glass shades are ready to offer stunning, rejuvenating illumination. The shades rest on a gorgeous brushed nickel frame with polished chrome accents that manifests feelings of tranquility and serenity.
  • Clear glass shades are ready to offer stunning, rejuvenating illumination
  • The shades rest on a gorgeous brushed nickel frame with polished chrome accents that manifests feelings of tranquility and serenity
  • Incorporate a sleek simplicity and natural beauty with this chandelier
  • Ideal for any dining room, kitchen, or foyer
  • Perfect for new traditional or contemporary settings
  • Measures 24" width by 19-3/4" height
  • Uses five candelabra base bulbs that are sold separately (60w max - LED or incandescent)
  • Able to be fully dimmable with dimmable bulbs
  • Includes installation instructions and mounting hardware
  • Progress Lighting products are designed for exceptional quality, reliability, and functionality.

Specs

–
Color:

Brushed Nickel

Energy Star Rated:

No

Lamp Type:

B10

Warranty:

1 Year

Wattage:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy