Apply to be a TradeMaster!
Main product image of Kellwyn 5 Light Brushed Nickel and Clear Glass Transitional Style Chandelier Light
Magnifying glass
Hover image to zoom

Kellwyn 5 Light Brushed Nickel and Clear Glass Transitional Style Chandelier Light

SKU:
P400251-009
Rating:
(0)
Q&A:
(0)
Kellwyn 5 Light Brushed Nickel and Clear Glass Transitional Style Chandelier Light
Magnifying glass
Hover image to zoom
$299.99 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brushed Nickel
Product Highlight: Wattage
60 Watts
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Energy Star Rated
No

Description

–
Balance the best of modern and traditional with the Kellwyn Collection 5-Light Brushed Nickel Clear Glass Transitional Chandelier Light. The classic frame with crisp, clean lines is coated" a beautiful brushed nickel finish. Light sources glow from inside cylindrical glass shades that add a touch of luxury to the design.
  • Application: Balance the best of modern and traditional with the Kellwyn Collection 5-Light Brushed Nickel Clear Glass Transitional Chandelier Light ideal for any dining room, kitchen, bedroom, and living room
  • Styles: Perfect for contemporary, traditional, and transitional style settings
  • Finish: The classic frame with crisp, clean lines is coated" a beautiful brushed nickel finish
  • Materials: Constructed from steel to ensure a long product lifespan
  • Glass/Shades: Light sources glow from inside cylindrical glass shades that add a touch of luxury to the design
  • Bulbs: For ideal illumination, use 5 candelabra base bulbs that are sold separately (60w max - LED/CFL/incandescent). Compatible with dimmable bulbs
  • Dimensions: Measures 23" diameter by 24-3/8" height
  • Certifications: cULus dry location listed
  • Pairs With: Pairs with the Riley and Replay collections by Progress Lighting
  • Warranty: Our 1-Year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support.

Specs

–
Lamp Type:

B10

Color:

Brushed Nickel

Wattage:

60

Warranty:

1 Year

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy