Apply to be a TradeMaster!
Main product image of Gather 3 Light Brushed Nickel Etched Glass Traditional Chandelier Light
Magnifying glass
Hover image to zoom

Gather 3 Light Brushed Nickel Etched Glass Traditional Chandelier Light

SKU:
P4440-09
Rating:
(0)
Q&A:
(0)
Gather 3 Light Brushed Nickel Etched Glass Traditional Chandelier Light
Magnifying glass
Hover image to zoom
$114.15 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brushed Nickel
Product Highlight: Wattage
100 Watts
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Warranty

Description

–
Three-light chandelier from Gather possesses a smart simplicity to complement today's home. Brushed Nickel metal arms descend upwards and curve sharply to prop white etched glass shades. Etched glass add distinction and provide pleasing illumination to your room. Coordinating fixtures from this collection let you decorate an entire home with confidence and style. 42" of 9 gauge chain is supplied for ceiling chain mount.
  • This three-light chandelier from the Gather Collection is ideal for kitchen, sitting rooms, dining rooms, sunrooms and breakfast areas
  • Perfect for modern and transitional style settings
  • White etched glass shades with brushed nickel metal arms provide distinctive lighting
  • Includes 42" of chain for a variety of mounting lengths and can be used on a sloped ceiling
  • Measures: 18.5" x 18.5" x 15"
  • Uses three medium base style bulbs 100 W max (sold separately)
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Installation instructions and mounting hardware are included

Specs

–
Color:

Brushed Nickel

Wattage:

100

Energy Star Rated:

No

Lamp Type:

A19

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy