Shop Resideo Sale
Main product image of Inspire 5 Light Brushed Nickel Off-White Linen Shade Traditional Chandelier Light
Magnifying glass
Hover image to zoom

Inspire 5 Light Brushed Nickel Off-White Linen Shade Traditional Chandelier Light

SKU:
P4635-09
Rating:
(0)
Q&A:
(0)
Inspire 5 Light Brushed Nickel Off-White Linen Shade Traditional Chandelier Light
Magnifying glass
Hover image to zoom
$239.99 each
Out of Stock
Out of Stock
Get it Tue, Dec 1 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Wattage
60 Watts
Product Highlight: Energy Star Rated
No
Product Highlight: Color
Brushed Nickel

Description

–
Harkening back to a simpler time, the Inspire Collection freshens traditional forms with flowing lines. Waving metal arms rush from the center to gracefully support off-white linen shades" this five-light chandelier" Brushed Nickel. Unique ceiling chain mount supplies you with 6 feet of 9 gauge chain.
  • This five-light chandelier from the Inspire Collection is ideal for kitchen, sitting rooms, dining rooms, sunrooms and breakfast areas
  • Perfect for coastal, farmhouse, and new traditional style settings
  • Off white linen shades complement the soft curved arms finished" brushed nickel
  • Includes 72" of chain for a variety of mounting lengths and can be used on a sloped ceiling
  • Measures: 22.8125" x 22.8125" x 20"
  • Uses five candelabra base bulbs 60 W max bulbs (sold separately)
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Installation instructions and mounting hardware are included

Specs

–
Warranty:

1 Year

Wattage:

60

Energy Star Rated:

No

Color:

Brushed Nickel

Lamp Type:

B Lamp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy