Apply to be a TradeMaster!
Main product image of Leap 1 Light Brushed Nickel Etched Glass Modern Pendant Light
Magnifying glass
Hover image to zoom

Leap 1 Light Brushed Nickel Etched Glass Modern Pendant Light

SKU:
P500029-009
Rating:
(0)
Q&A:
(0)
Leap 1 Light Brushed Nickel Etched Glass Modern Pendant Light
Magnifying glass
Hover image to zoom
$59.99 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
Brushed Nickel
Product Highlight: Energy Star Rated
No
Product Highlight: Wattage
100 Watts

Description

–
The Leap collection features etched glass shades that are slightly larger" scale to complement contemporary design trends. This one-light mini-pendant is finished" Brushed Nickel.
  • Brushed Nickel finish
  • Sweeping arcs frame tapered etched shades
  • Glass shades large" scale
  • Contemporary design
  • Includes one 6", four 12" stems and 6 Links of chain.

Specs

–
Warranty:

1 Year

Lamp Type:

A19

Color:

Brushed Nickel

Energy Star Rated:

No

Wattage:

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy