Apply to be a TradeMaster!
Main product image of Fontayne 4 Light Antique Bronze Farmhouse Pendant Light
Magnifying glass
Hover image to zoom

Fontayne 4 Light Antique Bronze Farmhouse Pendant Light

SKU:
P500088-020
Rating:
(0)
Q&A:
(0)
Fontayne 4 Light Antique Bronze Farmhouse Pendant Light
Magnifying glass
Hover image to zoom
$399.99 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Color
Antique Bronze
Product Highlight: Wattage
60 Watts
Product Highlight: Energy Star Rated
No

Description

–
With updated designs that honor the charm of early American styling, Fontayne four-light pendant provides a timeless elegance to Rustic Farmhouse, Modern Farmhouse and Urban Industrial spaces. Impressive graphic elements take center stage, while candelabra lights highlight subtle curves. Dual tone finish combinations of Antique Bronze with faux oak accents.
  • Features updated designs that honor the charm of early American styling
  • Dramatic circular frame offers a stylish perch for graceful candelabra lights
  • Dual tone finish combination is Antique Bronze with hand painted weathered oak accents
  • Uses four 60 watt max. candelabra base lamps
  • Fontayne provides a timeless elegance to Rustic Farmhouse, Modern Farmhouse and Urban Industrial spaces
  • Progress Lighting Design Series, a collection offering fashionable styles and affordable luxury
  • Can be displayed singularly or" groupings of two or more" a variety of spaces.

Specs

–
Warranty:

1 Year

Color:

Antique Bronze

Wattage:

60

Energy Star Rated:

No

Lamp Type:

B10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy