Apply to be a TradeMaster!
Main product image of Inspire 1 Light Brushed Nickel Off-white Shade Traditional Mini-Pendant Light
Magnifying glass
Hover image to zoom

Inspire 1 Light Brushed Nickel Off-white Shade Traditional Mini-Pendant Light

SKU:
P5065-09
Rating:
(0)
Q&A:
(0)
Inspire 1 Light Brushed Nickel Off-white Shade Traditional Mini-Pendant Light
Magnifying glass
Hover image to zoom
$68.38 each
Out of Stock
Out of Stock
Get it Wed, Nov 4 - Wed, Nov 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Color
Brushed Nickel
Product Highlight: Wattage
100 Watts

Description

–
Harkening back to a simpler time, the Inspire Collection freshens traditional forms with flowing lines. This one-light mini-pendant features an off-white linen fabric shade and Brushed Nickel.
  • The mini-pendant from the Inspire Collection is ideal for kitchens, breakfast nooks and bar areas and pendants can substitute for lamps over bedside tables or hang" multiples over a kitchen island
  • Perfect for coastal, farmhouse, and new traditional style settings
  • An off-white linen shade is suspended from a brushed nickel cap for a sleek line
  • Includes 72" of chain for a variety of mounting lengths and can be used on a sloped ceiling
  • Measures: 6.5" x 6.5" x 6.25"
  • Uses one medium base 100 W max bulbs (sold separately)
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Installation instructions and mounting hardware are included

Specs

–
Warranty:

1 Year

Energy Star Rated:

No

Lamp Type:

A19

Color:

Brushed Nickel

Wattage:

100

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy