Apply to be a TradeMaster!
Main product image of Alabaster Glass 1 Light Brushed Nickel Traditional Pendant Light
Magnifying glass
Hover image to zoom

Alabaster Glass 1 Light Brushed Nickel Traditional Pendant Light

SKU:
P5091-09
Rating:
(0)
Q&A:
(0)
Alabaster Glass 1 Light Brushed Nickel Traditional Pendant Light
Magnifying glass
Hover image to zoom
$139.40 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
100 Watts
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Energy Star Rated
No
Product Highlight: Color
Brushed Nickel

Description

–
One-light pendant with alabaster style glass and scroll details.
  • One-light pendant
  • Brushed Nickel finish
  • Alabaster style glass
  • Delicate scroll details
  • Requires one (1) 100-watt bulbs (not included)
  • Includes 3' of chain, 120 inches of wire
  • UL Listed.

Specs

–
Wattage:

100

Warranty:

1 Year

Energy Star Rated:

No

Lamp Type:

A19

Color:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy