Apply to be a TradeMaster!
Main product image of Trinity 1 Light Brushed Nickel Etched Glass Traditional Pendant Light
Magnifying glass
Hover image to zoom

Trinity 1 Light Brushed Nickel Etched Glass Traditional Pendant Light

SKU:
P5095-09
Rating:
(0)
Q&A:
(0)
Trinity 1 Light Brushed Nickel Etched Glass Traditional Pendant Light
Magnifying glass
Hover image to zoom
$113.82 each
In Stock
In Stock
Get 9 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brushed Nickel
Product Highlight: Wattage
150 Watts
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Warranty

Description

–
One-light pendant featuring soft angles, curving lines and etched glass shades. Gracefully exotic, the Trinity Collection offers classic sophistication for transitional interiors. Sculptural forms of metal and glass are enhanced by a classic finish. This transitional style can transform a room or your whole home with its charming versatility. Brushed Nickel finish.
  • The mini-pendant from the Trinity Collection is ideal for welcoming guests and visitors" a foyer or entryway, as well as hanging over kitchen islands, breakfast nook or living room settings
  • An updated look on a classic style perfect for new traditional, transitional and modern farmhouse styles
  • Etched glass shade with slight banding with a brushed nickel cap
  • Includes 72" of chain for a variety of mounting lengths and can be used on a sloped ceiling
  • Measures: 18" x 18" x 9.5"
  • Uses one medium base 150 W max bulbs (sold separately)
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Installation instructions and mounting hardware are included

Specs

–
Lamp Type:

A19

Color:

Brushed Nickel

Wattage:

150

Energy Star Rated:

No

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy