Apply to be a TradeMaster!
Main product image of Trinity 1 Light Brushed Nickel Etched Glass Traditional Mini-Pendant Light
Magnifying glass
Hover image to zoom

Trinity 1 Light Brushed Nickel Etched Glass Traditional Mini-Pendant Light

SKU:
P5096-09
Rating:
(0)
Q&A:
(0)
Trinity 1 Light Brushed Nickel Etched Glass Traditional Mini-Pendant Light
Magnifying glass
Hover image to zoom
$74.40 each
In Stock
In Stock
Get 58 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
100 Watts
Product Highlight: Color
Brushed Nickel
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Warranty

Description

–
One-light mini-pendant featuring soft angles, curving lines and etched glass shades. Gracefully exotic, the Trinity Collection offers classic sophistication for transitional interiors. Sculptural forms of metal and glass are enhanced by a classic finish. This transitional style can transform a room or your whole home with its charming versatility. Brushed Nickel finish.
  • The mini-pendant from the Trinity Collection is ideal for welcoming guests and visitors" a foyer or entryway, as well as hanging over kitchen islands, breakfast nook or living room settings
  • An updated look on a classic style perfect for new traditional, transitional and modern farmhouse styles
  • Graceful, soft angles" a brushed nickel finish with curving lines cradle the etched glass shades with slight banding
  • Includes two 12", two 15" stems with 90 degree swivel
  • Measures: 6.5" x 6.5" x 7"
  • Use 1 medium base bulb that is sold separately (100 W max - LED/CFL/incandescent)
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Installation instructions and mounting hardware are included

Specs

–
Wattage:

100

Color:

Brushed Nickel

Lamp Type:

A19

Energy Star Rated:

No

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy