Apply to be a TradeMaster!
Main product image of Gather 1 Light Antique Bronze Etched Glass Traditional Mini-Pendant Light
Magnifying glass
Hover image to zoom

Gather 1 Light Antique Bronze Etched Glass Traditional Mini-Pendant Light

SKU:
P5113-20
Rating:
(0)
Q&A:
(0)
Gather 1 Light Antique Bronze Etched Glass Traditional Mini-Pendant Light
Magnifying glass
Hover image to zoom
$69.99 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Wattage
100 Watts
Product Highlight: Color
Antique Bronze

Description

–
Gather possesses a smart simplicity to complement today's home. This one-light mini-pendant contains etched glass shades which add distinction and provide pleasing illumination to your room. Complimented by a Antique Bronze finish.
  • The mini-pendant from the Gather Collection is ideal for kitchens, breakfast nooks and bar areas and pendants can substitute for lamps over bedside tables or hang" multiples over a kitchen island
  • Perfect for modern and transitional style settings
  • White etched glass shade is suspended from a antique bronze cap for a sleek line
  • Includes two 6" stems and 42" of chain for a variety of mounting lengths and can be used on a sloped ceiling
  • Measures: 4" x 4" x 5.75"
  • Uses one medium base style bulbs 100 W max (sold separately)
  • Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support
  • Installation instructions and mounting hardware are included

Specs

–
Energy Star Rated:

No

Lamp Type:

A19

Warranty:

1 Year

Wattage:

100

Color:

Antique Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy